TYPE 12 JIC ENC, 8X6X6

Item #: 697155

Cat #: 866-12CHSC

UPC: 782051702989

Sign In or Register to view pricing and more.
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.

Also known as: 782051702989, 866-12CHSC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall