STD ELEC HELD CTRL

Item #: 69716

Cat #: 700DC-P200Z24

UPC: 662073404224

to view pricing and more.
Documents & Guides
AB 700DC-P200Z24 STD ELEC HELD CTRL

Overview

AB 700DC-P200Z24 STD ELEC HELD CTRL
Also known as: 662073404224, 700DC-P200Z24

Specifications

Type: Heat Shrink, Heavy Wall
Volts AC: 1kV
Color: Black
Conductors: 1
Length: 48 in
Type: Heat Shrink, Heavy Wall
Color: Black
Length: 48 in
Volts AC: 1kV
Conductors: 1