HAZ DS010H48 100W 480V HPS

Item #: 697165

Cat #: DS010H48

UPC: 786607005777

to view pricing and more.
Documents & Guides
HAZ DS010H48 100W 480V HPS

Overview

HAZ DS010H48 100W 480V HPS
Also known as: 786607005777, DS010H48

Specifications

Volts AC: 480
Wattage: 100
Light Technology: HID
Volts AC: 480
Light Technology: HID
Wattage: 100