Contactor, Lighting, 30A, 600V, 120VAC Coil, 4P, Open

Item #: 697214

Cat #: CR360L30403AAAZ

UPC: 783166555606

to view pricing and more.
Documents & Guides
Lighting Contactors, Electrically Held, Number of Poles: 4, Contact Configuration: 4 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 240 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81 Depth x 3.06 Width Inch

Overview

Lighting Contactors, Electrically Held, Number of Poles: 4, Contact Configuration: 4 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 240 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81 Depth x 3.06 Width Inch
Also known as: 783166555606, CR360L30403AAAZ

Specifications

No Specifications Available