MICROSTAT 2-HIGH 120V SOUNDER FLASHG BLU

Item #: 697317

Cat #: MSL2-120B-MSF

UPC: 782979225782

to view pricing and more.
Documents & Guides
Microstat Status indicator, 2-High, 120VAC, Sounder, Flashing, Blue - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.

Overview

Microstat Status indicator, 2-High, 120VAC, Sounder, Flashing, Blue - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.
Also known as: 782979225782, MSL2-120B-MSF

Specifications

Wattage: 13.500
Wattage: 13.500