Cable Tie, 2-Piece, 4.0L (102mm), Miniat

Item #: 697320

Cat #: SST1M-C0

UPC: 074983500048

to view pricing and more.
Sta-Strap® cable tie, releasable, miniature cross section, 4.0 (102mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Sta-Strap® cable tie, releasable, miniature cross section, 4.0 (102mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983500048, SST1M-C0

Specifications

Color: Black
Length: 4 in
Material: Nylon
Color: Black
Material: Nylon
Length: 4 in