Circuit Breaker, Miniature, DIN Rail Mount, 16A, 1P, 240VAC

Item #: 697337
Cat #: S801C-K16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 16 Amp, 1 Pole, 240 Volt AC, K Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 16 Amp, 1 Pole, 240 Volt AC, K Trip
Also known as: S801C-K16

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 15 kA
Volts DC: 125
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)