This product may not be available in all locations.
2
more

Circuit Breaker, Miniature, DIN Rail Mount, 20A, 3P, 240VAC, K Trip
Item #: 697441
Cat #: S803U-K20
UPC: 612271214101
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC
Also known as: 612271214101, S803U-K20
Specifications
| Poles: | 3 |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Volts AC: | 240 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 50 kA |
| Poles: | 3 |
| Amps: | 20 |
| Type: | Trip Curve K |
| Mounting: | DIN Rail |
| Volts AC: | 240 |
| Interrupt Rating AC: | 50 kA |