14 AWG Type SIS Switchboard Wire, Gray, 2500'

Item #: 697496

Cat #: SIS14STRGRY2500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel

Overview

14 AWG Type SIS Switchboard Wire, Gray, 2500 Foot Reel

For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required.

Also known as: SIS14STRGRY2500RL

Specifications

Length: 2500 ft
Color: Gray
Conductors: 1
Gauge: 14 AWG
Length: 2500 ft
Conductors: 1
Color: Gray
Gauge: 14 AWG