
Machine Screw Round Head, Slotted/Phillips, 1/4" x 1-1/4", Zinc Plated Steel, 100/PK
Item #: 697527
Cat #: 14X114RHCMSZJ
UPC: 705591961425
to view pricing and more.
Documents & Guides
Machine Screw Round Head, Slotted/Phillips, 1/4" x 1-1/4", Zinc Plated Steel, Order of 1 Each = Jar of 100
Overview
Machine Screw Round Head, Slotted/Phillips, 1/4" x 1-1/4", Zinc Plated Steel, Order of 1 Each = Jar of 100
Also known as: 705591961425, 14X114RHCMSZJ
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Diameter: | 1/4 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Package Type: | Jar |
| Length: | 1 1/4 in |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Package Type: | Jar |
| Screw Head: | Round |
| Diameter: | 1/4 in |
| Finish: | Zinc Plated |