BARRIER BLOCK

Item #: 697529

Cat #: TB300-02B

UPC: 051712194631

to view pricing and more.
Documents & Guides
Eaton Bussmann TB300 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 30A, Double row, barrier, Two-pole, #8-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Nickel-plated brass philslot screw

Overview

Eaton Bussmann TB300 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 30A, Double row, barrier, Two-pole, #8-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Nickel-plated brass philslot screw
Also known as: 051712194631, TB300-02B

Specifications

Mounting: Screw
Poles: 2
Color: Black
Amps: 30
Mounting: Screw
Color: Black
Poles: 2
Amps: 30