Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair

Item #: 697571

Cat #: 261-10-4412

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 060 LT/FR OKOSEAL PVC SEQ. PRINT - 300V

Overview

Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 060 LT/FR OKOSEAL PVC SEQ. PRINT - 300V
Also known as: 261-10-4412

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 12 Pair
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Conductors: 12 Pair