Spiral Wrap, .25" (6.3mm) x 100', Poly, Gray

Item #: 6976

Cat #: T25F-C8

UPC: 074983384273

to view pricing and more.
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, gray.

Overview

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, gray.

The T25F-C8 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Gray.

Also known as: 074983384273, T25F-C8

Specifications

Length: 100 ft
Color: Gray
Diameter: 1/4 in
Material: Polyethylene
Length: 100 ft
Diameter: 1/4 in
Color: Gray
Material: Polyethylene