Halogen Linear Lamp, Double-Ended, T3, 375W, 120V

Item #: 697711

Cat #: 1001289

UPC: 048777184639

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 375 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K

Overview

Halogen Linear Lamp, Double-Ended, 375 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Color Temperature: 2500K
Also known as: 048777184639, 1001289

Specifications

Wattage: 375
Color Temperature: 2500 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Wattage: 375
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Color Temperature: 2500 (Warm White)
Volts AC: 120
Light Technology: Halogen