SOOWA Portable Cord, 14/3, Yellow, 250', Rated 105°C, 600V

Item #: 697757

Cat #: SOOWAVUTRON143YEL250RL

UPC:

to view pricing and more.
Documents & Guides
VUTRON, (3) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.535"

Overview

VUTRON, (3) 14 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.535"
Also known as: SOOWAVUTRON143YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Yellow
Jacket: Rubber
Conductors: 3
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 14 AWG