800H Push-Pull Device, 2 Pos, Twist Release, Std Mushroom, Red, 1 N

Item #: 69777
Cat #: 800H-FRXT6A
UPC: 662468185509
Sign In or Register to view pricing and more.
Documents & Guides
800H Push-Pull Device, 2 Pos, Twist Release, Std Mushroom, Red, 1 NO 1 NC Stds, 1 NO 1 NC Stds

Overview

800H Push-Pull Device, 2 Pos, Twist Release, Std Mushroom, Red, 1 NO 1 NC Stds, 1 NO 1 NC Stds
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXT6A from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468185509, 800H-FRXT6A

Specifications

Type: Direct Burial, USE, XLPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Type: Direct Burial, USE, XLPE
Material: Copper
Volts AC: 600
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)