Sngl-phase 1000VDC BB, 100A, 6 pins EC

Item #: 697773

Cat #: BB1P100M6

UPC: 051712365987

Sign In or Register to view pricing and more.
Documents & Guides
Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 1000 Volt DC

Overview

Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 1000 Volt DC

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.

Also known as: 051712365987, BB1P100M6

Specifications

Type: Busbar
Amps: 100
Volts DC: 1000
Class: J
Pins: 6
Type: Busbar
Volts DC: 1000
Pins: 6
Amps: 100
Class: J