BUS MDL-175/1000 BUSS SMALL

Item #: 697850

Cat #: MDL-175/1000

UPC: 051712724319

to view pricing and more.
Documents & Guides
BUS MDL-175/1000 BUSS SMALL DIMENSION FUSE SLOW BLOW

Overview

BUS MDL-175/1000 BUSS SMALL DIMENSION FUSE SLOW BLOW
Also known as: 051712724319, MDL-175/1000

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.175
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.175