Islatrl E 1ph 3a 120v Din

Item #: 69786

Cat #: STFE030-10N

UPC: 783472029105

to view pricing and more.
SOLA H-D STFE030-10N 3A / 120VAC POWER LINE FILTER

Overview

SOLA H-D STFE030-10N 3A / 120VAC POWER LINE FILTER

STFE Elite series combines active tracking technology with surge protection to protect against the full spectrum of voltage transients and surges. These DIN rail mounted devices protect your equipment by continuously tracking AC power input and responding to high voltage transients and high frequency noise. They are available as hardwired, single phase units in a wide range of amperage ratings and designed for years of trouble free operation.

Also known as: 783472029105, STFE030-10N

Specifications

Volts AC: 120
Mounting: DIN Rail
Amps: 3
Volts AC: 120
Amps: 3
Mounting: DIN Rail