GED TEYL1040B 40A 1POLE 65KA

Item #: 697875

Cat #: TEYL1040B

UPC: 783164462319

Sign In or Register to view pricing and more.
Documents & Guides
GED TEYL1040B 40A 1POLE 65KA 480/277 CKT BKR

Overview

GED TEYL1040B 40A 1POLE 65KA 480/277 CKT BKR
Also known as: 783164462319, TEYL1040B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 65 kA