8A, 250V, BLF Series Fast Acting Fuse

Item #: 697961

Cat #: BLF008

UPC: 079458100631

to view pricing and more.
Documents & Guides
8 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.

Overview

8 Amp Fuse, High Speed, North American Style, Brand or Series: BLF, Type: Cartridge Lead, Voltage Rating: 250 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Material: Fiberglass Body.

Laminated tube BLF fuses are the lowest price midget fuse. They are suitable for control circuit and instrument protection in dry locations.

Also known as: 079458100631, BLF008

Specifications

Diameter: 13/32 in
Family / Style: BLF
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Amps: 8
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA
Family / Style: BLF
Type: Midget
Volts AC: 250
Amps: 8
Standards: California Proposition 65