FUSE 400A 690V 2/110 AR UC

Item #: 698279

Cat #: 170M5158

UPC: 051712260275

Sign In or Register to view pricing and more.
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5158

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5158

Eaton?s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712260275, 170M5158

Specifications

Amps: 400
Type: Square Body
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square Body