Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating

Item #: 698312

Cat #: S6420

UPC:

to view pricing and more.
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating

Overview

Stainless Steel Wire Cable Tie, Black, 20" Long, 100lb Rating
Also known as: S6420

Specifications

Weight Capacity: 100 lbs
Length: 20 in
Color: Black
Material: Stainless Steel
Width: 0.060 in
Weight Capacity: 100 lbs
Color: Black
Width: 0.060 in
Length: 20 in
Material: Stainless Steel