
Elbow 22.50-Degree Feed-Through, 2.50x2.50, Gray, Steel
Item #: 698445
Cat #: F22WE225
UPC: 783510157401
Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F22WE225 item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F22WE225 item measures 2.50x2.50 inches with a material of Steel colored Gray.
Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510157401, F22WE225
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 22 1/2° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 22 1/2° |