Power Supply, 50W, 24V, 2.1A

Item #: 698524

Cat #: 70195549

UPC:

to view pricing and more.
Documents & Guides
Power Supply, 50 Watt, 24 Volt, 2.1 Amp

Overview

Power Supply, 50 Watt, 24 Volt, 2.1 Amp
Also known as: 70195549

Specifications

Volts DC: 24
Type: Power Supply
Wattage: 50
Amps: 2.100
Volts DC: 24
Wattage: 50
Type: Power Supply
Amps: 2.100