Relay, Ice Cube, 15A, 14 Blade, 4PDT, 24VDC, Coil, with Options

Item #: 698558

Cat #: D7PF4AT1

UPC: 782116485048

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity

Also known as: 782116485048, D7PF4AT1

Specifications

Volts DC Control: 24
Base: 14-Blade
Type: Relay, 4PDT, IceCube
Mounting: Socket
Amps: 15
Poles: 4
Volts DC Control: 24
Type: Relay, 4PDT, IceCube
Amps: 15
Base: 14-Blade
Mounting: Socket
Poles: 4