This product has been discontinued.

52" Ceiling Fan, 5-Blade, Oil Brushed Bronze, Integrated Downlight
Item #: 698566
Cat #: 300148OBB
UPC: 783927366687
to view pricing and more.
Documents & Guides
52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Oil Brushed Bronze, Integrated Downlight, Reversible Blades with Cherry and Walnut Finishes, Etched Cased Opal Diffuser 3x40 Watt Lamps Included
Overview
52 Inch Ceiling Fan, 5-Blade, 3-Speed, Reversible, Oil Brushed Bronze, Integrated Downlight, Reversible Blades with Cherry and Walnut Finishes, Etched Cased Opal Diffuser 3x40 Watt Lamps Included
Also known as: 783927366687, 300148OBB
Specifications
| Length: | 52 in |
| Material: | Steel |
| Color: | Bronze |
| Length: | 52 in |
| Color: | Bronze |
| Material: | Steel |