Feed Through Terminal Block, Type: M 4/6.D2 Black

Item #: 698589

Cat #: 1SNA105047R2400

UPC: 662019953571

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019953571, 1SNA105047R2400

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Color: Black
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Black
Family / Style: Entrelec