Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 698615

Cat #: 140G-G3C3-D10

UPC: 885630446516

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G3C3-D10 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 885630446516, 140G-G3C3-D10

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Special Program: Rockwell Automation Preferred Product
Mounting: Panel
Amps: 100
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Special Program: Rockwell Automation Preferred Product