Breaker, Molded Case, 125A, 4P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 698659

Cat #: 140G-G6C4-D12

UPC: 885630445922

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 4-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Overview

Breaker, Molded Case, 125 Amp, 4-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C4-D12 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 885630445922, 140G-G6C4-D12

Specifications

Amps: 125
Type: Breaker; Molded Case
Poles: 4
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Amps: 125
Poles: 4
Volts AC: 600Y/347
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA