7W MR16 LED Lamp, 27K

Item #: 698690

Cat #: LED712VMR1627KFL

UPC: 762148247890

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree
Also known as: 762148247890, LED712VMR1627KFL

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°