Load center, Homeline, 1 phase, 12 spaces, 24 circuits, 125A convertible main breaker

Item #: 698786

Cat #: HOM1224M125PTBP

UPC: 785901877462

to view pricing and more.
Load center, Homeline, 1 phase, 12 spaces, 24 circuits, 125A convertible main breaker, PoN, NEMA1, gnd bar, bulk pack *** Discontinued ***

Overview

Load center, Homeline, 1 phase, 12 spaces, 24 circuits, 125A convertible main breaker, PoN, NEMA1, gnd bar, bulk pack *** Discontinued ***

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 125A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 12 spaces in a NEMA 1 indoor enclosure. The surface cover is to be ordered separately. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 2/0 AWG copper or aluminum wire. This Homeline load center has a height of 17.92 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed. This load center is bulk packed.

Also known as: 785901877462, HOM1224M125PTBP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65