Load center, Homeline, 1 phase, 12 spaces, 12 circuits, 200A convertible main breaker, PoN, NEMA3R

Item #: 698790

Cat #: HOM12M200PRB

UPC: 785901861065

to view pricing and more.
Load center, Homeline, 1 phase, 12 spaces, 12 circuits, 200A convertible main breaker, PoN, NEMA3R

Overview

Load center, Homeline, 1 phase, 12 spaces, 12 circuits, 200A convertible main breaker, PoN, NEMA3R

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a plug on neutral main supply circuit breaker that is rated at 200A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 12 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or aluminum wire. This Homeline load center has a height of 26.02 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.

Also known as: 785901861065, HOM12M200PRB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65