Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 698867

Cat #: 1585J-M4HBJM-10

UPC: 884951342675

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 10 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 10 meters, Teal, Foil Braided Shielding

1585 Ethernet Cables, 4 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal 600V, 100BASE-TX, 100 Mbit/s, 600V

Also known as: 884951342675, 1585J-M4HBJM-10

Specifications

Type: Connection Cable
Color: Teal
Volts AC: 600
Length: 10 m
Conductors: 2 Pair
Type: Connection Cable
Volts AC: 600
Conductors: 2 Pair
Color: Teal
Length: 10 m