This product has been discontinued.
Battery Module, 24V DIN Rail/Panel Mount, Cable Included
Item #:
69904
Cat #:
SDU24BAT
UPC:
783472604036
Sign In or Register to view pricing and more.
Documents & Guides
Battery Module, SDU Series, DIN Mount, IP20, HxWxD: 4.88: x 8.27" x 4.55". Includes: 1 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC Voltage UPS.
Overview
Battery Module, SDU Series, DIN Mount, IP20, HxWxD: 4.88: x 8.27" x 4.55". Includes: 1 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC Voltage UPS.
The SDU DIN Rail DC UPS is an advanced 24 VDC uninterruptible power system that combines an industry leading design with a wide operational temperature range and unique installation options. The SDU DC UPS is a powerful, microprocessor controlled UPS that provides protection from power interruptions. With an input voltage range of 22.5 to 30.0 VDC, the DC UPS is the ideal power back-up solution for your critical connected loads.
Also known as: 783472604036, SDU24BAT
Specifications
Length: | 1 ft |
Volts DC: | 24 |
Mounting: | DIN Rail |
Type: | Battery Module |
Height: | 4.880 in |
Width: | 8.270 in |
Depth: | 4.550 in |
Length: | 1 ft |
Mounting: | DIN Rail |
Height: | 4.880 in |
Depth: | 4.550 in |
Volts DC: | 24 |
Type: | Battery Module |
Width: | 8.270 in |
Customer Reviews
No reviews for this product
(0)