AN19BN0C5E005

Item #: 699055

Cat #: AN19BN0C5E005

UPC: 786685414409

to view pricing and more.
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 1–5 A

Overview

Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 1–5 A

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 786685414409, AN19BN0C5E005

Specifications

Family / Style: Freedom
Amps: 18
Type: Open
Mounting: Horizontal
Family / Style: Freedom
Type: Open
Amps: 18
Mounting: Horizontal