Single contact block with body fixing collar, Harmony XB4, metal, spring clamp terminal, 2NO

Item #: 699132

Cat #: ZB4BZ1035

UPC: 389119037702

to view pricing and more.
Single contact block with body fixing collar, Harmony XB4, metal, spring clamp terminal, 2NO

Overview

Single contact block with body fixing collar, Harmony XB4, metal, spring clamp terminal, 2NO

This complete body is an accessory of the range of control and signaling units, Harmony XB4, metal, diameter 22mm. It consists in a single contact block pre-assembled on a fixing collar unit. It features 2 NO slow break contact block and spring clamp connection type. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It weighs 62g. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications

Also known as: 389119037702, ZB4BZ1035

Specifications

Standards: California Proposition 65
Standards: California Proposition 65