Operating Lever, Steel Rod, Adjustable, 219mm, 6.35mm Diameter

Item #: 69916

Cat #: 802G-W10

UPC: 781180152078

to view pricing and more.
Documents & Guides
Operating Lever, Steel Rod, Adjustable, 219 mm Length, 6.35 mm Diameter

Overview

Operating Lever, Steel Rod, Adjustable, 219 mm Length, 6.35 mm Diameter
Also known as: 781180152078, 802G-W10

Specifications

Type: Rod, Adjustable, Lever
Mounting: Device
Length: 219 mm
Material: Steel
Type: Rod, Adjustable, Lever
Length: 219 mm
Mounting: Device
Material: Steel