Load center, Homeline, 1PH, 12 spaces, 24 circuits, 125A convertible main breaker, PoN, NEMA3R

Item #: 699191

Cat #: HOM1224M125PRBVP

UPC: 785901861133

to view pricing and more.
Load center, Homeline, 1 phase, 12 spaces, 24 circuits, 125A convertible main breaker, PoN, NEMA3R, value pack

Overview

Load center, Homeline, 1 phase, 12 spaces, 24 circuits, 125A convertible main breaker, PoN, NEMA3R, value pack

The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 125A 120/240 VAC single phase. Load center is also supplied with a two pole 30A 120/240 VAC circuit breaker and a one pole 20A 120/240 VAC circuit breaker. Homeline load center provides a 22 kA breaking capacity. This system provides 12 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 18.92 inches, a width of 14.75 inches, and depth of 4.52 inches. Homeline load centers are UL Listed. Load center is a value packed system.

Also known as: 785901861133, HOM1224M125PRBVP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65