Cold Temperature Marking Tape, Yellow, 4" W x 100' Long

Item #: 69920

Cat #: 76694

UPC: 754473766948

to view pricing and more.
Cold Temperature Marking Tape, Yellow, 4 Inch W x 100 Foot Long

Overview

Cold Temperature Marking Tape, Yellow, 4 Inch W x 100 Foot Long
Also known as: 754473766948, 76694

Specifications

Length: 100 ft
Type: Label
Width: 4 in
Color: Yellow
Length: 100 ft
Width: 4 in
Type: Label
Color: Yellow