AB 140M-C2E-C25-MT MTR PRT CIRCUIT

Item #: 699243

Cat #: 140M-C2E-C25-MT

UPC: 662074090013

to view pricing and more.
Documents & Guides
AB 140M-C2E-C25-MT MTR PRT CIRCUIT BREAKER CIRCUIT- BREAKER

Overview

AB 140M-C2E-C25-MT MTR PRT CIRCUIT BREAKER CIRCUIT- BREAKER
Also known as: 662074090013, 140M-C2E-C25-MT

Specifications

Poles: 3
Mounting: DIN Rail
Color: Black
Amps: 25
Volts AC: 600
Family / Style: 140M
Size: C Frame
Amps Range: 18 - 25
Poles: 3
Color: Black
Volts AC: 600
Size: C Frame
Mounting: DIN Rail
Amps: 25
Family / Style: 140M
Amps Range: 18 - 25