Copper Patch Cord, Category 6 Performanc

Item #: 699465
Cat #: UTP28SP4VL
UPC: 074983652082
Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Violet, 4 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Violet, 4 ft.
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 4 FT in length, 0.150 IN (3.8MM) nominal in diameter, and violet.
Also known as: 074983652082, UTP28SP4VL

Specifications

Material: Copper
Length: 4 ft
Color: Violet
Material: Copper
Color: Violet
Length: 4 ft

Customer Reviews

No reviews for this product
(0)