NK Copper Patch Cord, Category 6, Violet

Item #: 699553

Cat #: NK6PC7VLY

UPC: 074983176311

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 7 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 6, 7 ft., violet UTP cable.
Also known as: 074983176311, NK6PC7VLY

Specifications

Length: 7 ft
Material: Copper
Color: Violet
Length: 7 ft
Color: Violet
Material: Copper