NK Copper Patch Cord, Category 6, Violet

Item #: 699558

Cat #: NK6PC5VLY

UPC: 074983176304

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 5 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 6, 5 ft., violet UTP cable.
Also known as: 074983176304, NK6PC5VLY

Specifications

Length: 5 ft
Material: Copper
Color: Violet
Length: 5 ft
Color: Violet
Material: Copper