NK Copper Patch Cord, Category 6, Yellow

Item #: 699559

Cat #: NK6PC10YLY

UPC: 074983055487

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 10 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 10 ft., yellow UTP cable.
Also known as: 074983055487, NK6PC10YLY

Specifications

Material: Copper
Length: 10 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 10 ft