This product may not be available in all locations.
1
more

Fused Disconnect, 400 Amp, 3-Pole, Base & DIN Rail Mount, Class J Fuse
Item #: 699583
Cat #: OS400J03
UPC: 417019246112
to view pricing and more.
Documents & Guides
Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 2 - 600 MCM. For use with 12 mm Shafts and Handles. Does not include Lug Kit.
Overview
Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 2 - 600 MCM. For use with 12 mm Shafts and Handles. Does not include Lug Kit.
Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,400 A,Handle and shaft not included,
Also known as: 417019246112, OS400J03
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Type: | Fused |
| Mounting: | Base, DIN Rail |
| Amps: | 400 |
| Class: | J |
| Phase: | 3 |
| Type: | Fused |
| Amps: | 400 |
| Poles: | 3 |
| Mounting: | Base, DIN Rail |
| Class: | J |