CR14 Trf, 22L, 40K, Step Dim

Item #: 699646

Cat #: CR14-22L-40K-S

UPC: 813959012297

to view pricing and more.
Documents & Guides
No Documents Available
CR Series Architectural LED Troffer, Power Rating: 22 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 2200 LM 4000 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 11.7 IN Width X 4-1/2 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 100 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery

Overview

CR Series Architectural LED Troffer, Power Rating: 22 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 2200 LM 4000 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 11.7 IN Width X 4-1/2 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 100 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery
Also known as: 813959012297, CR14-22L-40K-S

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)