Shockwave Slotted Insert Bit, 1/4 x 1", 2-Pack

Item #: 699666

Cat #: 48-32-4418

UPC: 045242302574

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Slotted Insert Bit, 1/4 x 1 inch, 2-Pack

Overview

Shockwave Slotted Insert Bit, 1/4 x 1 inch, 2-Pack
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242302574, 48-32-4418

Specifications

Length: 1 in
Diameter: 1/4 in
Type: Slotted
Length: 1 in
Type: Slotted
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)