Power Supply, 30W, 10-12VDC Output, 1-Phase, Compact, Input 120/240VAC, 85 - 375VDC

Item #: 69972
Cat #: 1606-XLP30B
UPC: 662073044222
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 30 Watt, 10 - 12 Volt DC Output, 1-Phase, Compact, Input Voltage 120/240 Volt AC, 85 - 375 Volt DC

Overview

Power Supply, 30 Watt, 10 - 12 Volt DC Output, 1-Phase, Compact, Input Voltage 120/240 Volt AC, 85 - 375 Volt DC
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP30B from Rockwell Automation® is a 30 W, 12-15 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044222, 1606-XLP30B

Specifications

Volts DC Range: 10, 12/85-375
Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 3
Volts AC Range: 100-240
Volts DC Range: 10, 12/85-375
Wattage: 30
Amps: 3
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)