A201,A202 CONTACTORS, A200 STARTERS SZ1

Item #: 699781

Cat #: A200M1CW

UPC: 786678231181

Sign In or Register to view pricing and more.
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 240V/60 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series

Overview

Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 240V/60 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678231181, A200M1CW

Specifications

Phase: 3
Poles: 3
Horsepower: 10, 2
Size: 1
Volts AC Control: 240
Mounting: Surface
Amps: 27
Volts AC: 600
Phase: 3
Horsepower: 10, 2
Volts AC Control: 240
Amps: 27
Poles: 3
Size: 1
Mounting: Surface
Volts AC: 600